6407
Description
6407 DEEP GROOVE BALL BRG ; 35MM BOREX100MM ODX25MM W 1-ROW
Part # 6407
BDI # 1412491
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261813
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6200LLU
Description
6200LLU DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED
Part # 6200LLU
BDI # 1205826
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258714
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7305 BECBY
Description
7305 BECBY ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WD
Part # 7305 BECBY
BDI # 1265750
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257626
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing | Oil Hole and Lube Groove
Global Part Number GPN:
374586
Self Aligning:
No
6007LLU
Description
6007LLU DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM W DOUBLE SEALED
Part # 6007LLU
BDI # 17143511
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No