Page 1 of 2

Next

Compare
L44643-2

COMPARE

L44643-2

Description
L44643-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.58" WD

TIMKEN

Part # L44643-20024

BDI # 1362772

Features

Component: Cone
Width - Millimeter: 14.732
Inch - Metric: Inch
Bore - Millimeter: 25.4
Bore - Inch: 1

Other Features: Light Duty
Global Part Number GPN: 649093
Precision Class: Standard
Width - Inch: 0.58
Basic Number: L44643

Price Inventory : In stock
Loading Price
QTY
SB 22213 W33 YSS

COMPARE

SB 22213 W33 YSS

Description
SB 22213 W33 YSS SPHERICAL ROLLER BRG ; 65MMX120MMX31MM

MCGILL

Part # 0313606000

BDI # 344377

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MI 32 N

COMPARE

MI 32 N

Description
MI 32 N BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-1/2" WID

MCGILL

Part # 0003230000

BDI # 345347

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.5
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 22951
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
3205 A-2RS1/C3

COMPARE

3205 A-2RS1/C3

Description
3205 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM

SKF

Part # 3205 A-2RS1/C3

BDI # 1250281

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258104
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B-1212-OH

COMPARE

B-1212-OH

Description
B-1212-OH ; DRAWN CUP FULL OIL HOLE

KOYO

Part # B-1212-OH

BDI # 1085726

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Oil Hole
Global Part Number GPN: 374492
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY