Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592093
Self Aligning:
No
22212EAE4
Description
22212EAE4 SPHERICAL ROLLER BRG ; 60MM BOREX110MM ODX28MM W 2-ROW
Part # 22212EAE4
BDI # 1412653
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
18690-2
Description
18690-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-13/16" BORE 11/16" WD
Part # 18690-20024
BDI # 1311480
Features
Component:
Cone
Width - Millimeter:
17.475
Inch - Metric:
Inch
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Global Part Number GPN:
648090
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
18690
22211 EK/C3
Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK/C3
BDI # 1418882
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JL69349-2
Description
JL69349-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 38MM BORE 17MM WD
Part # JL69349-K0000
BDI # 1360433
Features
Component:
Cone
Width - Millimeter:
17
Inch - Metric:
Metric
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Light Duty
Global Part Number GPN:
649959
Precision Class:
Standard
Width - Inch:
0.669
Basic Number:
JL69349