Features
Inch - Metric:
Inch
Other Features:
Single Row | Corrosion Resistant | Zmarc Coated Insert
Global Part Number GPN:
515030
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592093
Self Aligning:
No
ERPB 115-C2
Description
ERPB 115-C2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Part # 551288
BDI # 351533
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
12552
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
22212EAE4
Description
22212EAE4 SPHERICAL ROLLER BRG ; 60MM BOREX110MM ODX28MM W 2-ROW
Part # 22212EAE4
BDI # 1412653
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
18690-2
Description
18690-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-13/16" BORE 11/16" WD
Part # 18690-20024
BDI # 1311480
Features
Component:
Cone
Width - Millimeter:
17.475
Inch - Metric:
Inch
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Global Part Number GPN:
648090
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
18690