S-2821-M28
Description
S-2821-M28 FLANGED BALL BRG ; 1-3/4IN ID NON RETURNABLE
Part # 762294
BDI # 17033478
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Drive Slot
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
2
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion