SL182920-B-XL
Description
SL182920-B-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL182920-B-XL
BDI # 1177921
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449781
Number of Rows of Rollers:
Single Row
SL183017
Description
SL183017 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL183017-A
BDI # 1177992
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449840
Number of Rows of Rollers:
Single Row
SL045004-PP
Description
SL045004-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 20MM BORE 42MM OD
Part # SL045004-PP
BDI # 18315717
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449610
Number of Rows of Rollers:
Double Row
SL183015-A-XL
Description
SL183015-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183015-A-XL
BDI # 1412443
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449837
Number of Rows of Rollers:
Single Row
SL183012-A-XL
Description
SL183012-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183012-A-XL
BDI # 1412441
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449831
Number of Rows of Rollers:
Single Row