216MFF
Description
MRC.216MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 80MM BORE 140MMOD 26MM WD
Part # MRC.216MFF
BDI # 662285
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4370
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591729
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374571
Self Aligning:
No
R16VV
Description
R16VV DEEP GROOVE BALL BRG ; 1" BOREX2" ODX3/8 " W 1-ROW
Part # R16VV
BDI # 1193071
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5030
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Mounting Method:
Set Screw