Page 1 of 2

Next

Compare
SB 22212 C3 W33 SS

COMPARE

SB 22212 C3 W33 SS

Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM

MCGILL

Part # 0312066000

BDI # 344352

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU415MAC3

COMPARE

NU415MAC3

Description
NU415MAC3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NU415MAC3

BDI # 1369289

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3308 A/C3

COMPARE

3308 A/C3

Description
3308 A/C3 ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM

SKF

Part # 3308 A/C3

BDI # 1416793

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257907
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22217EXQW33 C3

COMPARE

22217EXQW33 C3

Description
22217EXQW33 C3 ; SPHERICAL ROLLER BEARING

NACHI

Part # 22217 EW33 C3

BDI # 21553880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22218EXQKW33 C3

COMPARE

22218EXQKW33 C3

Description
22218EXQKW33 C3 ; SPHERICAL ROLLER BEARING

NACHI

Part # 22218 EW33K C3

BDI # 664255

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY