6379-2
Description
6379-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-20024
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Inch - Metric:
Inch
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Global Part Number GPN:
647238
Precision Class:
Standard
Width - Inch:
2.205
Basic Number:
6379
HH224346-2;HH224346-20024
Description
HH224346-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE PRECISION 4-1/2" BORE
Part # HH224346-20024
BDI # 1357554
Features
Component:
Cone
Width - Millimeter:
66.675
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
Heavy Duty
Global Part Number GPN:
646798
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
HH224346
NU 324 ECM/C3
Description
NU 324 ECM/C3 CYLINDRICAL RLR BRG ; 120MM BORE 260MM OD 55 WID RBEC 1
Part # NU 324 ECM/C3
BDI # 1420398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455855
Number of Rows of Rollers:
Single Row
22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH221449-2
Description
HH221449-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 4" BORE 2-17/64" WID
Part # HH221449-20024
BDI # 1357464
Features
Component:
Cone
Width - Millimeter:
57.531
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
Heavy Duty
Global Part Number GPN:
646294
Precision Class:
Standard
Width - Inch:
2.265
Basic Number:
HH221449