NK15/16-XL
Description
NK15/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NK15/16-XL
BDI # 1411910
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591611
Self Aligning:
No
2MM210WICRDUL
Description
2MM210WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 50MM BORE 90MM OD
Part # 2MM210WICRDUL
BDI # 1333693
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
5200SBKFF
Description
MRC.5200SBKFF ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 14.3MM WD
Part # MRC.5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
B7210-C-T-P4S-DUL
Description
B7210-C-T-P4S-DUL SPINDLE BEARING ; 50MM BORE 90MM OD 40MM WD SR AC OPEN
Part # B7210-C-T-P4S-DUL
BDI # 1155136
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring