Page 1 of 303

Next

Compare
UCPX15-215D1

COMPARE

UCPX15-215D1

Description
UCPX15-215D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCPX15-215D1

BDI # 1234709

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.6
Other Features: Single Row
Global Part Number GPN: 514655
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
7317 BEGAM

COMPARE

7317 BEGAM

Description
7317 BEGAM ANG CONTACT BALL BRG

SKF

Part # 7317 BEGAM

BDI # 1268344

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257505
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6305NR

COMPARE

6305NR

Description
6305NR DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW

NSK

Part # 6305NR

BDI # 1186738

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5411
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
22215EAE4C3

COMPARE

22215EAE4C3

Description
22215EAE4C3 SPHERICAL ROLLER BRG ; 75MM BOREX130MM ODX31MM W

NSK

Part # 22215EAE4C3

BDI # 1184054

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SF-3244-24

COMPARE

SF-3244-24

Description
SF-3244-24 ; POWDERED METAL FLANGE

ISOSTATIC

Part # 402114

BDI # 525362

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.375
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.378
Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 25.4
Global Part Number GPN: 491357

Price Inventory : In stock
Loading Price
QTY