Page 1 of 10

Next

Compare
22319EAE4

COMPARE

22319EAE4

Description
22319EAE4 SPHERICAL ROLLER BRG ; 95MM BOREX200MM ODX67 MM W

NSK

Part # 22319EAE4

BDI # 1184330

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22222EAKE4C3

COMPARE

22222EAKE4C3

Description
22222EAKE4C3 SPHERICAL ROLLER BRG ; 110MM BOREX200MM ODX53 MM W

NSK

Part # 22222EAKE4C3

BDI # 1184101

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6319C3

COMPARE

6319C3

Description
6319C3 DEEP GROOVE BALL BRG ; 95MM BOREX200MM ODX45MM W 1-ROW

NSK

Part # 6319C3

BDI # 1186921

Features

Enclosure: Open
Outer Race Width - Millimeter: 45
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5215
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22222 E

COMPARE

22222 E

Description
22222 E SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID SHAFT MOUNT

SKF

Part # 22222 E

BDI # 1415253

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22222 EK

COMPARE

22222 EK

Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK

BDI # 1416780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY