Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
490915
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.755
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
490692
6205
Description
6205 DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W SR OPEN 1-ROW
Part # 6205
BDI # 1412476
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4982
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HK2520-2RS-L271
Description
HK2520-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK2520-2RS-L271
BDI # 18313026
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591148
Self Aligning:
No
28580-2
Description
28580-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 1" WD
Part # 28580-20024
BDI # 1329886
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Global Part Number GPN:
648464
Precision Class:
Standard
Width - Inch:
1
Basic Number:
28580