6008LUZC3/L627
Description
6008LUZC3/L627 SINGLE ROW BALL BEARING, 40MM ID X 68MM OD X 15MM W (SMARTCATALOG)
Part # 6008LUZC3/L627
BDI # 27488455
Features
Enclosure:
1 Seal | 1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Radial | Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Pressed Cage
Snap Ring:
No
Features
Enclosure:
1 Seal | 1 Metal Shield
Outer Race Width - Millimeter:
11.125
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Pressed Cage
Snap Ring:
No
6903LUZC3/2AS
Description
6903LUZC3/2AS SINGLE ROW BALL BEARING, 17MM ID X 30MM OD X 7MM W (SMARTCATALOG)
Part # 6903LUZC3/2AS
BDI # 27488384
Features
Enclosure:
1 Seal | 1 Metal Shield
Outer Race Width - Millimeter:
7
Other Features:
Radial | Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Pressed Cage
Snap Ring:
No