24160BW33C3
Description
24160BW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 24160BW33C3
BDI # 17140881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23248BL1KW33
Description
23248BL1KW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 240MMX440MMX160MM
Part # 23248BL1KW33
BDI # 1200436
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6338L1C3
Description
6338L1C3 DEEP GROOVE BALL BEARING ; 190MM ID 400MM OD 78MM W OPEN
Part # 6338L1C3
BDI # 1209132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265705
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
23172BC3
Description
23172BC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 360MMX600MMX192MM
Part # 23172BC3
BDI # 1200168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23072BL1D1X15
Description
23072BL1D1X15 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23072BL1D1X15
BDI # 17140518
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing