4R8805C2

COMPARE

4R8805C2

Description
4R8805C2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 440MM ID 600MM OD 450MM W

NTN

Part # 4R8805C2

BDI # 1202621

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR25X30X385

COMPARE

IR25X30X385

Description
NTN IR25X30X385

NTN

Part # IR25X30X385

BDI # 1220574

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
CR-08A48PX1-G

COMPARE

CR-08A48PX1-G

Description
CR-08A48PX1-G TAPERED ROLLER BRG CONE (SMARTCATALOG)

NTN

Part # CR-08A48PX1-G

BDI # 25268004

Features

Component: Cone
Width - Millimeter: 495.3
Inch - Metric: Metric
Bore - Millimeter: 40
Bore - Inch: 1.575

Other Features: Round Bore | Window Type Pressed Steel Cage
Precision Class: PX1
Width - Inch: 19.5
Basic Number: CR-08A48PX1-G

Price Inventory : Available to order
Loading Price
QTY