5309C3
Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309C3
BDI # 1203855
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256992
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
K35X40X17
Description
K35X40X17 NEEDLE ROLLER BEARING ; 35MM ID 40MM OD
Part # K35X40X17
BDI # 1221175
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
Features
Component:
Cone
Width - Millimeter:
36.678
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Carburized Steel Case
Precision Class:
Standard
Width - Inch:
1.444
Basic Number:
560
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning:
No