6305NR
Description
6305NR DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 6305NR
BDI # 1186738
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5411
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6201ZZ
Description
6201ZZ DEEP GROOVE BALL BRG ; 12MM BOREX32MM ODX10MM W 1-ROW
Part # 6201ZZ
BDI # 1412860
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5468
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205ZC3
Description
6205ZC3 DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205ZC3
BDI # 1186443
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5636
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
IR6X10X12-IS1-OF-XL
Description
IR6X10X12-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG 6MM ID X 10MM OD
Part # IR6X10X12-IS1-OF-XL
BDI # 1174136
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373969
Self Aligning:
No