Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.219
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550023
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.377
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
1
Global Part Number GPN:
489106
25592-2
Description
25592-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-13/16" BORE 1" WD
Part # 25592-2
BDI # 1328738
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645707
Precision Class:
Standard
Basic Number:
25592
EP-081228
Description
EP-081228 PLAIN BEARING ; 0.502"X0.753"X1-3/4" PWDR MTL BRNZ
Part # 201149
BDI # 523556
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.75
Global Part Number GPN:
490382
P2B 35M TF
Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON
Part # P2B 35M-TF
BDI # 21991866
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6