23222EMW33C3
Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN
Part # 23222EMW33C3
BDI # 20054135
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
H247548-2
Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # H247548-20024
BDI # 1356828
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646617
Precision Class:
Standard
Basic Number:
H247548
32221-90KA1
Description
32221-90KA1 TAPERED ROLLER BEARING ASSY ; SGL ROW 105X190X50MM CONE W
Part # 32221-90KA1
BDI # 1424450
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
105
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
661567
Assembly Components:
X32221 (1) | Y32221 (1)
Basic Number:
32221
Precision Class:
Standard
NA95500-2
Description
NA95500-20024 TAPERED ROLLER BRG CONE ; STD PRECISION 5" BORE
Part # NA95500-20024
BDI # 1367752
Features
Component:
Cone
Width - Millimeter:
71.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646857
Precision Class:
Standard
Basic Number:
NA95500