Page 1 of 5

Next

Compare
NU 1024 ML/C3

COMPARE

NU 1024 ML/C3

Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 180MMOD 28 WID

SKF

Part # NU 1024 ML/C3

BDI # 1421842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455388
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
2MM9120WICRDUL

COMPARE

2MM9120WICRDUL

Description
2MM9120WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 100MM BORE 150MM OD

TIMKEN

Part # 2MM9120WICRDUL

BDI # 1334183

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NA4824

COMPARE

NA4824

Description
NA4824 ; NRB SOLID RACE CAGED BEARING

KOYO

Part # NA4824

BDI # 1087860

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN: 592561
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
P4B-C-315E

COMPARE

P4B-C-315E

Description
P4B-C-315E; 087188 PILLOW BLK BRG

DODGE

Part # 087188

BDI # 250045

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 241.3
Other Features: Double Row
Global Part Number GPN: 521271
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
61922 MA/C3

COMPARE

61922 MA/C3

Description
61922 MA/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61922 MA/C3

BDI # 1416301

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2995
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY