M224749-2
Description
M224749-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 4.75" ID X 1.4375" WIDE
Part # M224749-20024
BDI # 1365458
Features
Component:
Cone
Width - Millimeter:
36.525
Inch - Metric:
Inch
Bore - Millimeter:
120.65
Bore - Inch:
4.75
Other Features:
Medium Duty
Global Part Number GPN:
647334
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
M224749
SB 22220 W33 SS
Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM
Part # 0320006000
BDI # 344489
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL182920-B-XL
Description
SL182920-B-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL182920-B-XL
BDI # 1177921
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449781
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2556
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NA4824-XL
Description
NA4824-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 120MM BORE 150MM OD
Part # NA4824-XL
BDI # 18314029
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591179
Self Aligning:
No