22226EXQKW33 C3

COMPARE

22226EXQKW33 C3

Description
22226EXQKW33 C3 SPHERICAL ROLLER BEARING ; 130MM ID X 230MM OD X 64MM WD

NACHI

Part # 22226EXW33KC3BNLW

BDI # 21991844

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY