Page 1 of 625

Next

Compare
24126CC3

COMPARE

24126CC3

Description
24126CC3 SPHERICAL ROLLER BEARING ; 130MM BOREX210MM ODX80 MM W

NSK

Part # 24126CC3

BDI # 17757569

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6226 MA/C3B20

COMPARE

6226 MA/C3B20

Description
6226 MA /C3B20 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6226 MA/C3B20

BDI # 1259079

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove | Centered Outer Ring | B20 Reduced Width Tolerance
Inch - Metric: Metric
Outside Diameter - Inch: 9.055

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23226 CCK/W33

COMPARE

23226 CCK/W33

Description
23226 CCK /W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID

SKF

Part # 23226 CCK/W33

BDI # 1418969

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226EAKE4C3

COMPARE

22226EAKE4C3

Description
22226EAKE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W

NSK

Part # 22226EAKE4C3

BDI # 1184116

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23026CDE4

COMPARE

23026CDE4

Description
23026CDE4 SPHERICAL ROLLER BEARING ; 130MM BOREX200MM ODX52MM W

NSK

Part # 23026CDE4

BDI # 1184487

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY