NN 3030 K/SPW33
Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3030 K/SPW33
BDI # 1418372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455321
Number of Rows of Rollers:
Double Row
SL014932-A-C3
Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL014932-A-C3
BDI # 18315269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449561
Number of Rows of Rollers:
Double Row
M231649-902A5
Description
M231649-902A5 TAPERED ROLLER BRG ASSY ; 6" ID 8-3/4" OD DBL ROW
Part # M231649-902A5
BDI # 1365519
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657226
Assembly Components:
M231649 (2) | M231610CD (1) | M231649XB (1)
Basic Number:
M231649
Precision Class:
Standard
6032M
Description
6032M DEEP GROOVE BALL BEARING ; 160MM BOREX240MM ODX38MM W 1-ROW
Part # 6032M
BDI # 1186308
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6230C3
Description
6230C3 DEEP GROOVE BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 6230C3
BDI # 17757904
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No