7230-B-XL-MP-UA
Description
7230-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 150MM X 270MM
Part # 7230-B-XL-MP-UA
BDI # 1151921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235560
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
23230-E1A-XL-M
Description
23230-E1A-XL-M X-LIFE SPHR ROLLER BRG
Part # 23230-E1A-XL-M
BDI # 1141753
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232-E1-XL-K-C4
Description
22232-E1-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22232-E1-XL-K-C4
BDI # 20617662
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22230-E1-XL-K-C3
Description
22230-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 150MM X 270MM X 73MM
Part # 22230-E1-XL-K-C3
BDI # 1139467
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22230-E1-XL-K-C4
Description
22230-E1-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22230-E1-XL-K-C4
BDI # 1139468
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing