Page 1 of 17

Next

Compare
23136EMKW33C4

COMPARE

23136EMKW33C4

Description
23136EMKW33C4 SPHERICAL ROLLER BEARING ; 180MMX300MMX96MM TAPRD BORE

NTN

Part # 23136EMKW33C4

BDI # 1200014

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24136CAMC4W507

COMPARE

24136CAMC4W507

Description
24136CAMC4W507 SPHERICAL ROLLER BEARING ; 180MM BOREX300MM ODX118MM W

NSK

Part # 24136CAMC4W507

BDI # 21735677

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LL639249-3

COMPARE

LL639249-3

Description
LL639249-3 TAPERED ROLLER BEARING ; NON-RETURNABLE PRECISION 8-12 OD

TIMKEN

Part # LL639249-30000

BDI # 1363685

Features

Component: Cone
Width - Millimeter: 23.012
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Duty
Precision Class: Class 3
Basic Number: LL639249 #3

Price Inventory : Available to order
Loading Price
QTY
LL537649-3

COMPARE

LL537649-3

Description
LL537649-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # LL537649-30000

BDI # 1363631

Features

Component: Cone
Width - Millimeter: 25.4
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Duty
Precision Class: Class 3
Basic Number: LL537649 #3

Price Inventory : Available to order
Loading Price
QTY
23136EMW33

COMPARE

23136EMW33

Description
23136EMW33 SPHERICAL ROLLER BEARING ; 180MMX300MMX96MM

NTN

Part # 23136EMW33

BDI # 17050234

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY