Page 1 of 95

Next

Compare
NU238-E-M1

COMPARE

NU238-E-M1

Description
NU238-E-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU238-E-M1

BDI # 1164347

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 449032
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
B71940-E-T-P4S-UL

COMPARE

B71940-E-T-P4S-UL

Description
B71940-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-E-T-P4S-UL

BDI # 1155106

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71938-E-T-P4S-DUL

COMPARE

B71938-E-T-P4S-DUL

Description
B71938-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71938-E-T-P4S-DUL

BDI # 1180128

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71940-C-T-P4S-UM

COMPARE

B71940-C-T-P4S-UM

Description
B71940-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-C-T-P4S-UM

BDI # 1180135

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71936-E-T-P4S-TUM

COMPARE

B71936-E-T-P4S-TUM

Description
B71936-E-T-P4S-TUM SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71936-E-T-P4S-TUM

BDI # 1180121

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY