Page 1 of 293

Next

Compare
22236EAKW33

COMPARE

22236EAKW33

Description
22236EAKW33 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 22236EAKW33

BDI # 17149679

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6236M

COMPARE

6236M

Description
6236MB DEEP GROOVE BALL BEARING ; 180MM ID 320MM OD 52MM WD OPEN

TIMKEN

Part # 6236MB

BDI # 21964070

Features

Enclosure: Open
Outer Race Width - Millimeter: 52
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.598

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6236M-C3

COMPARE

6236M-C3

Description
6236M-C3 DEEP GROOVE BALL BEARING ; 180MM ID 320MM OD 52MM WD OPEN

TIMKEN

Part # 6236MB-C3

BDI # 21964072

Features

Enclosure: Open
Outer Race Width - Millimeter: 52
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.598

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QMPF34J180SEC

COMPARE

QMPF34J180SEC

Description
QMPF34J180SEC PILLOW BLOCK SPH RLR BRG

TIMKEN

Part # QMPF34J180SEC

BDI # 763301

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 214.122
Other Features: Double Row
Global Part Number GPN: 511878
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 22.3
Housing Material: Cast Steel
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
23036-2CS5K/VT143

COMPARE

23036-2CS5K/VT143

Description
23036-2CS5K/VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23036-2CS5K/VT143

BDI # 1263635

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY