Page 1 of 263

Next

Compare
22238 CCK/C4W33

COMPARE

22238 CCK/C4W33

Description
22238 CCK /C4W33 SPHR ROLLER BRG ; 190MMX340MMX92MM

SKF

Part # 22238 CCK/C4W33

BDI # 1265003

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6238L1

COMPARE

6238L1

Description
6238L1 DEEP GROOVE BALL BEARING

NTN

Part # 6238L1

BDI # 1207592

Features

Enclosure: Open
Outer Race Width - Millimeter: 55
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 13.386

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP238EMA

COMPARE

NUP238EMA

Description
NUP238EMA CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NUP238EMA

BDI # 22836260

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23238EMKW33C3

COMPARE

23238EMKW33C3

Description
23238EMKW33C3 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23238EMKW33C3

BDI # 17141026

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338CAMC3W507

COMPARE

22338CAMC3W507

Description
22338CAMC3W507 SPHERICAL ROLLER BEARING ; 190MM BOREX400MM ODX132 MM W 2-ROW

NSK

Part # 22338CAMC3W507

BDI # 21734866

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY