Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
270.662
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
520782
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
M241547-90028
Description
M241547-90028 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE
Part # M241547-90028
BDI # 1365700
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.875
Outside Diameter - Millimeter:
301.625
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
655644
Assembly Components:
M241547 (2) | M241513XD (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number:
M241547
Precision Class:
Standard
EE130902-2
Description
EE130902-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # EE130902-20024
BDI # 1354581
Features
Component:
Cone
Width - Millimeter:
69.85
Inch - Metric:
Inch
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649398
Precision Class:
Standard
Width - Inch:
2.75
Basic Number:
EE130902
6240 M/C3
Description
6240 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6240 M/C3
BDI # 1267939
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2156
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
22244 CC/W33
Description
22244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22244 CC/W33
BDI # 1418902
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing