23040-E1-XL-TVPB-C3
Description
23040-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23040-E1-XL-TVPB-C3
BDI # 1140657
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
61848-M
Description
61848-M DEEP GROOVE BALL BEARING ; SGL ROW 240MM BORE X 300MM OD X 28MM W
Part # 61848-M
BDI # 1149115
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260628
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61844-M
Description
61844-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61844-M
BDI # 1149112
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260624
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No