23176-BEA-XL-MB1
Description
23176-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23176-BEA-XL-MB1
BDI # 20617974
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23168-BEA-XL-K-MB1
Description
23168-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 340MM X 580MM X 190MM
Part # 23168-BEA-XL-K-MB1
BDI # 20617936
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24076-BEA-XL-MB1
Description
24076-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24076-BEA-XL-MB1
BDI # 20618102
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Outside Diameter - Millimeter:
560
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23164-BEA-XL-MB1-C3
Description
23164-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 320MM X 540MM X 176MM
Part # 23164-BEA-XL-MB1-C3
BDI # 1141398
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23172-BEA-XL-MB1-H140-J48BB
Description
23172-BEA-XL-MB1-H140-J48BB X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23172-BEA-XL-MB1-H140-J48BB
BDI # 24320948
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing