QJ1952-N2-MPA

COMPARE

QJ1952-N2-MPA

Description
QJ1952-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ1952-N2-MPA

BDI # 1165779

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71952-MP-UA

COMPARE

71952-MP-UA

Description
71952-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 71952-MP-UA

BDI # 1151588

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71956-MP

COMPARE

71956-MP

Description
71956-MP ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 71956-MP

BDI # 1151589

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 236191
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71948-MP-UA

COMPARE

71948-MP-UA

Description
71948-MP-UA ANGULAR CONTACT BALL BEARING ; MTO NON RETURNABLE

FAG

Part # 71948-MP-UA

BDI # 1151585

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY