61872-MA
Description
61872-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61872-MA
BDI # 21856927
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Guided On Outer Ring Rib
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61972-M
Description
61972-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61972-M
BDI # 1149278
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61844-HLU
Description
61844-HLU DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61844-HLU
BDI # 20446867
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6052-M
Description
6052-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6052-M
BDI # 1148908
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3460
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61868-MA
Description
61868-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 340MM X 420MM
Part # 61868-MA
BDI # 24583712
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Outer Ring Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No