23272-BEA-XL-MB1
Description
23272-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23272-BEA-XL-MB1
BDI # 19408792
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231SM300-MA
Description
231SM300-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 231SM300-MA
BDI # 18101018
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23272-BEA-XL-K-MB1
Description
23272-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23272-BEA-XL-K-MB1
BDI # 19408790
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23268-BEA-XL-K-MB1
Description
23268-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23268-BEA-XL-K-MB1
BDI # 19408739
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23268-BEA-XL-K-MB1-T52BW-C3
Description
23268-BEA-XL-K-MB1-T52BW-C3 X-LIFE BRG ; SPHERICAL ROLLER 340MM X 620MM X 224MM
Part # 23268-BEA-XL-K-MB1-T52BW-C3
BDI # 19408742
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing