NN3960KC9NAP4
Description
NN3960KC9NAP4 CYL RLR BRG ; 300MMX 420MMX90MM
Part # NN3960KC9NAP4
BDI # 21519208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN4944HSKD1C0NAP4
Description
NN4944HSKD1C0NAP4 CYLINDRICAL RLR BRG ; 220MM ID 300MM OD 80MM W
Part # NN4944HSKD1C0NAP4
BDI # 1226179
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN4948HSKD1XC9NAP4
Description
NN4948HSKD1XC9NAP4 CYLINDRICAL RLR BRG ; 240MM ID 320MM OD 80MM W
Part # NN4948HSKD1XC9NAP4
BDI # 1226180
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3952KC9NAP4
Description
NN3952KC9NAP4 CYL RLR BRG ; 260MMX360MMX75MM TAPRD BORE
Part # NN3952KC9NAP4
BDI # 1226168
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3948KC9NAP4
Description
NN3948KC9NAP4 CYL RLR BRG ; 240MMX320MMX60MM TAPRD BORE
Part # NN3948KC9NAP4
BDI # 1226167
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No