Page 1 of 3

Next

Compare
23060 CCK/C3W33

COMPARE

23060 CCK/C3W33

Description
23060 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23060 CCK/C3W33

BDI # 1258641

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22340 CC/C3W33

COMPARE

22340 CC/C3W33

Description
22340 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22340 CC/C3W33

BDI # 1265058

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23148 CCK/HA3C4W33

COMPARE

23148 CCK/HA3C4W33

Description
23148 CCK/HA3C4W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23148 CCK/HA3C4W33

BDI # 1247579

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23144 CCK/W33

COMPARE

23144 CCK/W33

Description
23144 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23144 CCK/W33

BDI # 1418166

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23240 CCK/C3W33

COMPARE

23240 CCK/C3W33

Description
23240 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23240 CCK/C3W33

BDI # 1264983

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY