23040 CCK/C3W33

COMPARE

23040 CCK/C3W33

Description
23040 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23040 CCK/C3W33

BDI # 1265853

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23044 CCK/C3W33

COMPARE

23044 CCK/C3W33

Description
23044 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMIDX340MMODX90MM WID

SKF

Part # 23044 CCK/C3W33

BDI # 1265066

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY