SL182948-B-C3

COMPARE

SL182948-B-C3

Description
SL182948-B-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182948-B-C3

BDI # 1177945

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449799
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
61840 MA

COMPARE

61840 MA

Description
61840 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61840 MA

BDI # 1418413

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.843

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2809
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61848-M

COMPARE

61848-M

Description
61848-M DEEP GROOVE BALL BEARING ; SGL ROW 240MM BORE X 300MM OD X 28MM W

FAG

Part # 61848-M

BDI # 1149115

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260628
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61844-M

COMPARE

61844-M

Description
61844-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 61844-M

BDI # 1149112

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 10.63

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260624
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61964 MA/C3

COMPARE

61964 MA/C3

Description
61964 MA/C3 DEEP GROOVE BALL BRG ; 320MMX440MMX56MM SINGLE ROW

SKF

Part # 61964 MA/C3

BDI # 1256024

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY