SL182948-B-C3
Description
SL182948-B-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182948-B-C3
BDI # 1177945
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449799
Number of Rows of Rollers:
Single Row
23040-E1-XL-TVPB-C3
Description
23040-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23040-E1-XL-TVPB-C3
BDI # 1140657
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing