Page 1 of 7

Next

Compare
LM844049-3

COMPARE

LM844049-3

Description
LM844049-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # LM844049-30000

BDI # 1365307

Features

Component: Cone
Width - Millimeter: 46.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Precision Class: Class 3
Basic Number: LM844049 #3

Price Inventory : Available to order
Loading Price
QTY
23944CAMKE4C2

COMPARE

23944CAMKE4C2

Description
23944CAMKE4C2 SPHERICAL ROLLER BEARING ; 220MM BOREX300MM ODX60MM W

NSK

Part # 23944CAMKE4C2

BDI # 20400146

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23944CAMC4

COMPARE

23944CAMC4

Description
23944CAMC4 SPHERICAL ROLLER BEARING ; 220MM BOREX300MM ODX60MM W

NSK

Part # 23944CAMC4

BDI # 20400144

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23944CAME4

COMPARE

23944CAME4

Description
23944CAME4 SPHERICAL ROLLER BEARING ; 220MM BOREX300MM ODX60 MM W

NSK

Part # 23944CAME4

BDI # 1185076

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL182944-B-XL-C3

COMPARE

SL182944-B-XL-C3

Description
SL182944-B-XL-C3 X-LIFE CYL RLR BRG ; 220MM ID X 300MM OD

INA

Part # SL182944-B-XL-C3

BDI # 23943350

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY