Page 1 of 3

Next

Compare
SL014848-A-C3

COMPARE

SL014848-A-C3

Description
SL014848-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 240MM ID X 300MM OD

INA

Part # SL014848-A-C3

BDI # 19265237

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6848C3

COMPARE

6848C3

Description
6848C3 DEEP GROOVE BALL BEARING ; 240MM ID 300MM OD 28MM W

NTN

Part # 6848C3

BDI # 17145577

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181848-E-BR

COMPARE

SL181848-E-BR

Description
SL181848-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 240MM ID X 300MM OD

INA

Part # SL181848-E-BR

BDI # 1182575

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6848M

COMPARE

6848M

Description
6848M DEEP GROOVE BALL BEARING ; 240MM BOREX300MM ODX28MM W 1-ROW

NSK

Part # 6848M

BDI # 1187031

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61848 MA

COMPARE

61848 MA

Description
61848 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE 240MMB 300MMOD 28MM WD

SKF

Part # 61848 MA

BDI # 1265196

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2866
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY