8578-2
Description
8578-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 241MM BORE X 52.388MM WD
Part # 8578-20024
BDI # 1351921
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
241.3
Precision Class:
Standard
Basic Number:
8578
LL648434-2
Description
LL648434-2 TAPERED ROLLER BEARING ; SINGLE CONE 8-12 OD
Part # LL648434-40024
BDI # 1363705
Features
Component:
Cone
Width - Millimeter:
31.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
LL648434
8578-90157
Description
8578-90157 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Part # 8578-90157
BDI # 18692802
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.875
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657649
Housing Style:
327.025
Housing Material:
0.028
Slot Width - Inch:
8578
Slot to Slot Distance - Millimeter:
9.5
Assembly Components:
8578 (2) | 8520CD (1) | X1S-8578 (1)
LSE908BXHHTPS
Description
LSE908BXHHTPS CYL RLR BEARING HOUSING ; 9-1/2" BORE EXPANSION
Part # LSE908BXHHTPS
BDI # 22809142
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LSE908BXHKPS
Description
LSE908BXHKPS CYL RLR BEARING HOUSING ; 9-1/2" BORE EXPANSION
Part # LSE908BXHKPS
BDI # 22809147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion