Page 1 of 9

Next

Compare
SUCNFL205-16C0FG1

COMPARE

SUCNFL205-16C0FG1

Description
SUCNFL205-16C0FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCNFL205-16C0FG1

BDI # 21973542

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 2 Bolt Flange Block
Housing Material: Thermoplastic
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUC205-16FG1

COMPARE

SUC205-16FG1

Description
SUC205-16FG1 INSERT BEARING ; 1"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUC205-16FG1

BDI # 20393882

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCT205-16CCFG1

COMPARE

SUCT205-16CCFG1

Description
SUCT205-16CCFG1 TAKE-UP BEARING ; 1"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUCT205-16CCFG1

BDI # 21973796

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 76.2
Slot Width - Millimeter: 11.913
Other Features: Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCT205-16C0FG1

COMPARE

SUCT205-16C0FG1

Description
SUCT205-16C0FG1 TAKE-UP BEARING ; 1"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUCT205-16C0FG1

BDI # 21586308

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 76.2
Slot Width - Millimeter: 11.913
Other Features: Single Row | Light Duty | Wide Inner Race | Open End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCPPL205-16C0FG1

COMPARE

SUCPPL205-16C0FG1

Description
SUCPPL205-16C0FG1 PILLOW BLOCK BEARING ; 1"ID FOOD GRADE SOLID LUBE

NTN

Part # SUCPPL205-16C0FG1

BDI # 21973560

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | 2 Open End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.2

Housing Material: Thermoplastic
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY