30210M-90KM1
Description
30210M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4 OD
Part # 30210M-90KM1
BDI # 1424363
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
50
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660652
Assembly Components:
X30210M (1) | Y30210M (1)
Basic Number:
30210
Precision Class:
Standard
FC-E-115R
Description
FC-E-115R FLANGE BLK RLR BRG ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 023129
BDI # 240730
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Optional E-Tect Seal
Global Part Number GPN:
551057
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
RCJ1 NT
Description
RCJ1 NT FLANGE BRG UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # RCJ1 NT
BDI # 1371560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
546975
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
101.6
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar
6308VVC3
Description
6308VVC3 DEEP GROOVE BALL BRG ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308VVC3
BDI # 1186787
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5784
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No