3207BTNC3
Description
3207BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3207BTNC3
BDI # 17757663
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
CB-2130-28
Description
CB-2130-28 SLEEVE BEARING ; 1-5/16" BORE 1-7/8" OD 3-1/2" LTB
Part # 104611
BDI # 523050
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3.5
Global Part Number GPN:
489747
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Cage Material:
Steel
Internal Clearance:
CD3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
UCFU206-104D1
Description
UCFU206-104D1 TRADITIONAL BEARING UNIT
Part # UCFU206-104D1
BDI # 17150732
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
VF2S-223
Description
VF2S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 BOLT
Part # 767474
BDI # 311049
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
13249
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw