6052-M
Description
6052-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6052-M
BDI # 1148908
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3460
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
24052-BE-XL-C2
Description
24052-BE-XL-C2 X-LIFE SPHR ROLLER BRG ; 260MM X 400MM X 140MM
Part # 24052-BE-XL-C2
BDI # 24583632
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32052-X-XL
Description
32052-X-XL X-LIFE BEARING ASSY ; TAPERED ROLLER
Part # 32052-X-XL
BDI # 1143815
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Bore - Millimeter:
260
Bore - Inch:
10.236
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653838
Precision Class:
Standard
Basic Number:
32052
24052-BE-XL-K30
Description
24052-BE-XL-K30 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24052-BE-XL-K30
BDI # 19408858
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6052-M-C4
Description
6052-M-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 260MM X 400MM
Part # 6052-M-C4
BDI # 1148910
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No