Features
Component:
Cone
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L853049 #3
TAAPH060K1015SO
Description
TAAPH060K1015SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH060K1015SO
BDI # 22085938
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
286.766
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
TAAPH160K1015SO
Description
TAAPH160K1015SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH160K1015SO
BDI # 22086002
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
286.766
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF 23160K
Description
SDAF 23160K SAF SPLIT PB HOUSING
Part # SDAF 23160K X 10.938 FXOP
BDI # 1372768
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695934
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF23060KX10 1516
Description
SDAF23060KX10 1516 SAF SPLIT PB HOUSING
Part # SDAF 23060K X 10.938 FXOP
BDI # 1372952
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695911
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4