3001DCTNTG18
Description
3001DCTNTG18 RADIAL BALL BEARING ; POR DOUBLE SEAL SEMI-GROUND
Part # 3001DCTNTG18
BDI # 795866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi-Ground Radial | Shell Alvania 2 Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3001DSTNTG18
Description
3001DSTNTG18 RADIAL BALL BEARING ; POR SINGLE SEAL SEMI-GROUND
Part # 3001DSTNTG18
BDI # 795867
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Semi-Ground Radial | Shell Alvania 2 Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
21161-77-300
Description
GBC.21161-77-300 RADIAL BALL BEARING ; 0.187"X0.6875"X0.25" SINGLE ROW
Part # 21161-77-300
BDI # 425917
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6.35
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270620
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.75
Other Features:
Unground | Full Complement | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270430
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing